Check Availability
  • GRAINGER APPROVED 

    Block Magnet,0.6 lb. Pull,PK8

  • Item # 10E779
  • Mfr. Model # 10E779
Block Magnet,0.6 lb. Pull,PK8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 10E779
Mfr. Model # 10E779
UNSPSC #27112109
Catalog Page 830
Shipping Weight 0.1 lbs
Country of Origin China *
Item Block Magnet
Material Ceramic 5
Max. Pull 0.6 lb.
Thickness 0.187"
Overall Length 7/8"
Overall Width 1/4"
Stability Temp. 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.