This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Blind Rivet, Domed Head, Steel Mandrel, 0.524" L, 5/32" Rivet Dia., 500 PK

  • Item # 5NPC9
  • Mfr. Model # 5NPC9
Blind Rivet, Domed Head, Steel Mandrel, 0.524" L, 5/32" Rivet Dia., 500 PK

See alternate products available online.

Product Details

Blind rivet has 2 parts: the rivet and the mandrel. The rivet fastens to the materials, and the mandrel is used to set the rivet and then is discarded. Blind rivets differ from solid rivets in their ability to be fully installed in a joint on just one side of a structure, where it is "blind" to the opposing side.
Show More Close
 

Technical Specifications

Item # 5NPC9
Mfr. Model # 5NPC9
UNSPSC #31162201
Shipping Weight 1.93 lbs
Country of Origin China *
Item Blind Rivet
Rivet Style Blind Rivet
Blind Rivet Type Open End
Rivet Head Style Domed
Rivet Body Material Aluminum
Mandrel Material Steel
Rivet Dia. 5/32"
Rivet Length 0.524"
Grip Range 0.251" to 0.375"
Core Solid
Head Dia. 0.315"
Head Height 0.049"
Drill Size #20
Hole Size 0.160 to 0.164"
Rivet Number 56
Rivet Standards IFI 114
Rivet Grade 19
Single Shear Strength (Lbs.) 270
Tensile Strength (Lb.) 360
* This product's country of origin is subject to change

Compliance and Restrictions