Check Availability
Blast Media, Coal Slag Media Type, 20/40 Grit, 425 to 850 Nominal Dia. Micron Range
  • GRAINGER APPROVED Blast Media, Coal Slag Media Type, 20/40 Grit, 425 to 850 Nominal Dia. Micron Range

  • Item # 6YY28
  • Mfr. Model # 6YY28
Qty
Invalid Quantity
Share This Product Add to List

This item is restricted for international sale. 

Technical Specifications

Item # 6YY28
Mfr. Model # 6YY28
UNSPSC #23131510
Catalog Page 3019
Shipping Weight 81.4 lbs
Country of Origin USA *
Item Blast Media
Media Type Coal Slag
Grit 20/40
Nominal Dia. Micron Range 425 to 850
Nominal Dia. Range 0.0167" to 0.0334"
US Sieve 30
Size 80 lb.

* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms