Check Availability
  • GRAINGER APPROVED 

    Blank Tag, PVC, Height: 4-1/4", Width: 2-1/8", White

  • Item # 22FC32
  • Mfr. Model # 22FC32
Blank Tag, PVC, Height: 4-1/4", Width: 2-1/8", White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22FC32
Mfr. Model # 22FC32
UNSPSC #55121503
Shipping Weight 0.15 lbs
Country of Origin China *
Material PVC
Color White
Height 4-1/4"
Width 2-1/8"
Hole Size 5/16"
Item Blank Tag
Background Color White
No. of Ties Included 25
Includes (25) Iron Wires
Tag Color White
Grommet Included Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms