Check Availability
  • GRAINGER APPROVED 

    Blank Tag, Yellow, Height: 4-1/4" x Width: 2-1/8", 25 PK

  • Item # 22FC27
  • Mfr. Model # 22FC27
Blank Tag, Yellow, Height: 4-1/4" x Width: 2-1/8", 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FC27
Mfr. Model # 22FC27
UNSPSC #55121503
Shipping Weight 0.13 lbs
Country of Origin China *
Material PVC
Color Yellow
Height 4-1/4"
Width 2-1/8"
Hole Size 5/16"
Item Blank Tag
Background Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms