Check Availability
  • GRAINGER APPROVED 

    Blank Stock, Rec, 304SS, 1/4Tx2 1/2 Inx6 ft

  • Item # 4YUA4
  • Mfr. Model # 4YUA4
Blank Stock, Rec, 304SS, 1/4Tx2 1/2 Inx6 ft
Qty
  • Web Price
    $99.63 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YUA4
Mfr. Model # 4YUA4
UNSPSC #31231110
Catalog Page 2189
Shipping Weight 12.75 lbs
Country of Origin Singapore *
Item Rectangular Blank Stock
Type General Purpose
Material Stainless Steel
Alloy Type 304
Thickness 1/4"
Width 2-1/2"
Length 6 ft.
Finish Mill
Temper Annealed
Thickness Tolerance +0.050/-0.010"
Width Tolerance +0.094/-0.031"
Length Tolerance +/- 1.000"
Typical Tensile Strength (PSI) 75,000
Typical Yield Strength (PSI) 30,000
Typical Hardness 201 max.
Hardness Scale BHN
Standards ASTM A240 and A480
* This product's country of origin is subject to change

Welcome Sign In