Check Availability
  • GRAINGER APPROVED 

    Blank Stock, Rect, 304SS, 3/16 Tx6 In x6 ft

  • Item # 4YTZ5
  • Mfr. Model # 4YTZ5
Blank Stock, Rect, 304SS, 3/16 Tx6 In x6 ft
Qty
  • Web Price
    $201.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTZ5
Mfr. Model # 4YTZ5
UNSPSC #31231110
Catalog Page 2189
Shipping Weight 22.95 lbs
Country of Origin Singapore *
Item Rectangular Blank Stock
Type General Purpose
Material Stainless Steel
Alloy Type 304
Thickness 3/16"
Width 6"
Length 6 ft.
Finish Mill
Temper Annealed
Thickness Tolerance +0.050/-0.010"
Width Tolerance +0.094/-0.031"
Length Tolerance +/-6.000"
Typical Tensile Strength (PSI) 75,000
Typical Yield Strength (PSI) 30,000
Typical Hardness 201 max.
Hardness Scale BHN
Standards ASTM A240 and A480
* This product's country of origin is subject to change

Welcome Sign In