Check Availability
Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft
  • GRAINGER APPROVED 

    Blank Stock,Rect,304SS,1/8 Tx3 In x 6 ft

  • Item # 4YTY4
  • Mfr. Model # 4YTY4
  • Web Price
    $36.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 4YTY4
Mfr. Model # 4YTY4
UNSPSC #31231110
Catalog Page 2187
Shipping Weight 7.65 lbs
Country of Origin USA *
Item Rectangular Blank Stock
Type General Purpose
Material Stainless Steel
Alloy Type 304
Thickness 1/8"
Width 3"
Length 6 ft.
Finish Mill
Temper Annealed
Thickness Tolerance +/-0.010"
Width Tolerance +0.094/-0.031"
Length Tolerance +/- 1.000"
Typical Tensile Strength (PSI) 75000
Typical Yield Strength (PSI) 30000
Typical Hardness 201 max.
Hardness Scale BHN
Standards ASTM A240 and A480

* This product's country of origin is subject to change

Compliance and Restrictions