Check Availability
  • GRAINGER APPROVED 

    Blank Stock,Sq,304SS,2 T x 2 In W,6 ft

  • Item # 4YTU4
  • Mfr. Model # 4YTU4
Blank Stock,Sq,304SS,2 T x 2 In W,6 ft
Qty
  • Web Price
    $754.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTU4
Mfr. Model # 4YTU4
UNSPSC #31231110
Catalog Page 2188
Shipping Weight 81.6 lbs
Country of Origin Singapore *
Item Square Blank Stock
Type Precision - Corrosion Resistant
Material Stainless Steel
Alloy Type 304
Thickness 2"
Width 2"
Length 6 ft.
Finish Mill
Temper Annealed
Thickness Tolerance +0.000/-0.006"
Width Tolerance +0.000/-0.006"
Length Tolerance +/- 1.000"
Typical Tensile Strength (PSI) 75,000
Typical Yield Strength (PSI) 30,000
Typical Hardness Not Rated
Standards ASTM A276 and A479
* This product's country of origin is subject to change

Compliance and Restrictions