Check Availability
  • GRAINGER APPROVED 

    Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft.

  • Item # 4YTU1
  • Mfr. Model # 4YTU1
Blank Stock, Sq, 304SS, 1 T x 1 In W, 6 ft.
Qty
  • Web Price
    $188.34 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTU1
Mfr. Model # 4YTU1
UNSPSC #31231110
Catalog Page 2190
Shipping Weight 20.39 lbs
Country of Origin Singapore *
Item Square Blank Stock
Type Precision - Corrosion Resistant
Material Stainless Steel
Alloy Type 304
Thickness 1"
Width 1"
Length 6 ft.
Finish Mill
Temper Annealed
Thickness Tolerance +0.000/-0.004"
Width Tolerance +0.000/-0.004"
Length Tolerance +/- 1.000"
Typical Tensile Strength (PSI) 75,000
Typical Yield Strength (PSI) 30,000
Typical Hardness Not Rated
Standards ASTM A276 and A479
* This product's country of origin is subject to change

Welcome Sign In