Check Availability
  • GRAINGER APPROVED 

    Blank Stock,Sq,316SS,1 1/4x1 1/4 Inx6 ft

  • Item # 4YTT1
  • Mfr. Model # 4YTT1
Blank Stock,Sq,316SS,1 1/4x1 1/4 Inx6 ft
Qty
  • Web Price
    $336.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTT1
Mfr. Model # 4YTT1
UNSPSC #31231110
Shipping Weight 31.88 lbs
Country of Origin Singapore *
Item Square Blank Stock
Type Precision - Corrosion Resistant
Material Stainless Steel
Alloy Type 316
Thickness 1-1/4"
Width 1-1/4"
Length 6 ft.
Finish Mill
Temper Annealed
Thickness Tolerance +0.000/-0.006"
Width Tolerance +0.000/-0.006"
Length Tolerance +/- 1.000"
Typical Tensile Strength (PSI) 75,000
Typical Yield Strength (PSI) 30,000
Typical Hardness Not Rated
Standards ASTM A276 and A479
* This product's country of origin is subject to change

Compliance and Restrictions