Check Availability
  • GRAINGER APPROVED 

    Blank Stock, Sq, 316SS, 3/8 x3/8 In x6 ft L

  • Item # 4YTR3
  • Mfr. Model # 4YTR3
Blank Stock, Sq, 316SS, 3/8 x3/8 In x6 ft L
Qty
  • Web Price
    $42.15 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4YTR3
Mfr. Model # 4YTR3
UNSPSC #31231110
Catalog Page 2190
Shipping Weight 2.88 lbs
Country of Origin Singapore *
Item Square Blank Stock
Type Precision - Corrosion Resistant
Material Stainless Steel
Alloy Type 316
Thickness 3/8"
Width 3/8"
Length 6 ft.
Finish Mill
Temper Annealed
Thickness Tolerance +0.000/-0.003"
Width Tolerance +0.000/-0.003"
Length Tolerance +/- 1.000"
Typical Tensile Strength (PSI) 90,000
Typical Yield Strength (PSI) 45,000
Typical Hardness Not Rated
Standards ASTM A276 and A479
* This product's country of origin is subject to change

Welcome Sign In