Check Availability
  • GRAINGER APPROVED 

    Blank, Stainless, 316, 3/8 x 12 x 18 In

  • Item # 1NZY3
  • Mfr. Model # SB-0316-0375-12-18
Blank, Stainless, 316, 3/8 x 12 x 18 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NZY3
Mfr. Model # SB-0316-0375-12-18
UNSPSC #31231110
Catalog Page 2189
Shipping Weight 23.8 lbs
Country of Origin Taiwan *
Item Blank Stock
Type Precision - Corrosion Resistant
Material Stainless Steel
Alloy Type 316
Thickness 0.375"
Width 12.000"
Length 18.000"
Finish Mill
Temper Annealed
Thickness Tolerance +/-0.005"
Width Tolerance +/-0.002"
Length Tolerance +/-0.002"
Typical Tensile Strength (PSI) 81,900
Typical Yield Strength (PSI) 30,000
Typical Hardness 160
Hardness Scale BHN
Standards ASTM A240 and A167
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In