Check Availability
  • GRAINGER APPROVED 

    Blank, Stainless, 304, 5/8 x 12 x 24 In

  • Item # 1NZU3
  • Mfr. Model # SB-0304-0625-12-24
Blank, Stainless, 304, 5/8 x 12 x 24 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NZU3
Mfr. Model # SB-0304-0625-12-24
UNSPSC #31231110
Catalog Page 2187
Shipping Weight 52.25 lbs
Country of Origin Taiwan *
Item Blank Stock
Type Precision - Corrosion Resistant
Material Stainless Steel
Alloy Type 304
Thickness 0.625"
Width 12.000"
Length 24.000"
Finish Mill
Temper Annealed
Thickness Tolerance +/-0.005"
Width Tolerance +/-0.002"
Length Tolerance +/-0.002"
Typical Tensile Strength (PSI) 73,200
Typical Yield Strength (PSI) 30,000
Typical Hardness 160
Hardness Scale BHN
Standards ASTM A240
* This product's country of origin is subject to change

Compliance and Restrictions