Check Availability
  • GRAINGER APPROVED 

    Black Tree Grate, Round Shape, Size: 5 ft. x 5 ft.

  • Item # 8DJD4
  • Mfr. Model # TRB55
Black Tree Grate, Round Shape, Size: 5 ft. x 5 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lightweight, easy to install, plastic tree grate helps increase survivability and improve growth in random tree and shrub plantings. Center opening can be expanded with a standard saw blade. ADA compliant.
Show More Close
 

Technical Specifications

Item # 8DJD4
Mfr. Model # TRB55
UNSPSC #21102302
Catalog Page 1003
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Tree Grate
Material Recycled Plastic
Shape Round
Size 5 ft. x 5 ft.
Thickness 2"
Color Black
Features Pre-sets on grate for easily expanding the grate core for larger trees on site with a standard saw blade
* This product's country of origin is subject to change

Compliance and Restrictions