Check Availability
  • GRAINGER APPROVED 

    Black Steel Stacking Chair with Blue Seat Color, 1EA

  • Item # 5VXZ0
  • Mfr. Model # 5VXZ0
Black Steel Stacking Chair with Blue Seat Color, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5VXZ0
Mfr. Model # 5VXZ0
UNSPSC #56101542
Shipping Weight 11.9 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 33-1/2"
Overall Width 17-1/2"
Overall Depth 21"
Seat Color Blue
Back Color Blue
Frame Color Black
Seat Material Fabric
Back Material Fabric
Frame Material Steel
Arm Style No Arm
Weight Capacity 250 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.