Check Availability
  • GRAINGER APPROVED 

    Black Steel Stacking Chair with Black Seat Color, 1EA

  • Item # 4KK08
  • Mfr. Model # 4KK08
Black Steel Stacking Chair with Black Seat Color, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4KK08
Mfr. Model # 4KK08
UNSPSC #56101504
Catalog Page 1349
Shipping Weight 12.25 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 30-1/2"
Overall Width 21"
Overall Depth 23"
Seat Color Black
Back Color Black
Frame Color Black
Seat Material Plastic
Back Material Plastic
Frame Material Steel
Cushion Thickness Not Padded
Arm Style No Arm
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.