Check Availability
  • GRAINGER APPROVED 

    Black Polyester Desk Chair 24-3/4" Back Height, Arm Style: Adjustable

  • Item # 2UMV8
  • Mfr. Model # 2UMV8
Black Polyester Desk Chair 24-3/4" Back Height, Arm Style: Adjustable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2UMV8
Mfr. Model # 2UMV8
UNSPSC #56112206
Shipping Weight 39.86 lbs
Country of Origin China *
Office Chair Style Desk Chairs
Item Desk Chair
Office Chair Arm Style Adjustable
Back Color Family Black
Back Material Family Fabric
Seat Material Polyester
Back Material Polyester
Nominal Seat Height Range 18" to 22"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 17-3/4"
Seat Height Max. 22"
Back Height 24-3/4"
Arm Style Adjustable
Caster Type Carpet
Overall Height 37-1/4"
Overall Width 25-3/8"
Overall Depth 22-1/4"
Seat Width 20-1/4"
Seat Depth 19-3/4"
Back Width 19-1/2"
Number of Casters 5
Number of Glides 0
Cushion Thickness 1-1/4"
Back Color Black
Base Style 5-Star
Standards BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms