This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Black Fabric Task Chair 20-1/2" to 22" Back Height, Arm Style: No Arm

  • Item # 1FAP6
  • Mfr. Model # 1FAP6
Black Fabric Task Chair 20-1/2" to 22" Back Height, Arm Style: No Arm

See alternate products available online.

Product Details

This sturdy task chair offers all-day comfort. For use in offices and other professional environments.
Show More Close
 

Technical Specifications

Item # 1FAP6
Mfr. Model # 1FAP6
UNSPSC #56101504
Catalog Page 1334
Shipping Weight 39.0 lbs
Country of Origin China *
Office Chair Style Task Chairs
Item Task Chair
Office Chair Arm Style No Arm
Back Color Family Black
Back Material Family Fabric
Seat Material Fabric
Back Material Fabric
Nominal Seat Height Range 23" to 33"
Seat Color Black
Weight Capacity 250 lb.
Assembled/Unassembled Unassembled
Seat Height Min. 23-1/2"
Seat Height Max. 33-1/2"
Back Height 20-1/2" to 22"
Arm Style No Arm
Caster Type Carpet
Overall Height 44"
Overall Width 20-1/4"
Overall Depth 19-1/2"
Seat Width 20-1/4"
Seat Depth 19-1/2"
Back Width 18"
Number of Casters 5
Number of Glides 0
Cushion Thickness 3-3/8"
Back Color Black
Base Style 5-Star
Standards ANSI/BIFMA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close