Check Availability
  • GRAINGER APPROVED 

    Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 14"

  • Item # 3LLL2
  • Mfr. Model # 8514-0
Black EPDM Rubber Bungee Strap with S-Hooks, Bungee Length: 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3LLL2
Mfr. Model # 8514-0
UNSPSC #31151903
Shipping Weight 1.9 lbs
Country of Origin USA *
Item - Bungees Bungee Strap
Bungee Length 14"
Bungee Material EPDM Rubber
Bungee End Type S-Hook
Bungee End Material Zinc
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.