Check Availability
Black Consumer Microwave Oven, 0.90 cu. ft., 120V
  • GRAINGER APPROVED 

    Black Consumer Microwave Oven, 0.90 cu. ft., 120V

  • Item # 21HE87
  • Mfr. Model # 21HE87
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Features automatic microwave or steam defrost, 6 microwave cooking settings, and microwave sensor or manual steam reheating options. Include LCD, grilling rack, glass tray, drip tray, and 2 steam trays.
Show More Close
 

Technical Specifications

Item # 21HE87
Mfr. Model # 21HE87
UNSPSC #52141502
Catalog Page 1442
Shipping Weight 31.5 lbs
Country of Origin China *
Microwave Item Consumer
Microwave Style Countertop
Cooking Wattage 900
Convection Cooking No
Appliance Color Black
Oven Capacity 0.90 cu. ft.
1-Touch Settings Yes
Microwave Turntable Yes
Outside Width 19-1/64"
Outside Depth 14-1/8"
Outside Height 11-1/16"
Voltage 120V
Standards UL
Item Consumer Microwave Oven

* This product's country of origin is subject to change

Compliance and Restrictions