Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Black, Gold

  • Item # 2YB40
  • Mfr. Model # 2YB40
Numbered Tag, Black, Gold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Provides quick identification for a wide range of items such as valves and key sets. 1-1/2" dia. with 1/2" black filled numbers. Available only in unbroken series of 25 tags.
Show More Close
 

Technical Specifications

Item # 2YB40
Mfr. Model # 2YB40
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 1.6 lbs
Country of Origin China *
Item Numbered Tag
Color Black, Gold
Hole Size 3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms