Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Plastic, Round, Height: 1-1/2", Width: 1-1/2", Black/Silver

  • Item # 22FC78
  • Mfr. Model # 22FC78
Numbered Tag, Plastic, Round, Height: 1-1/2", Width: 1-1/2", Black/Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22FC78
Mfr. Model # 22FC78
UNSPSC #55121503
Shipping Weight 0.2 lbs
Country of Origin China *
Item Numbered Tag
Material Plastic
Color Black/Silver
Height 1-1/2"
Width 1-1/2"
Shape Round
Hole Size 3/16"
Character Series 1 to 25
Application General Purpose
Diameter 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms