This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Numbered Tag, Plastic, Round, Height: 1-1/8", Width: 1-1/8", Black/White

  • Item # 22FC66
  • Mfr. Model # 22FC66
Numbered Tag, Plastic, Round, Height: 1-1/8", Width: 1-1/8", Black/White

See alternate products available online.

Product Details

These color-coded ABS plastic tags are clearly stamped with 9⁄32" numbers to give you a variety of identification options. The top attachment hole is 1⁄8". This set contains 100 sequentially numbered identification tags.
Show More Close
 

Technical Specifications

Item # 22FC66
Mfr. Model # 22FC66
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 0.2 lbs
Country of Origin China *
Item Numbered Tag
Material Plastic
Color Black/White
Height 1-1/8"
Width 1-1/8"
Shape Round
Hole Size 1/8"
Character Series 001 to 100
Application General Purpose
Diameter 1-1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms