This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Numbered Tag, ABS Plastic, Height: 1-1/8", Width: 1-1/8", Black, White

  • Item # 22FC59
  • Mfr. Model # 22FC59
Numbered Tag, ABS Plastic, Height: 1-1/8", Width: 1-1/8", Black, White

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

These color-coded ABS plastic tags are clearly stamped with 9⁄32" numbers to give you a variety of identification options. The top attachment hole is 1⁄8". This set contains 100 sequentially numbered identification tags.
Show More Close
 

Technical Specifications

Item # 22FC59
Mfr. Model # 22FC59
UNSPSC #55121503
Catalog Page 1936
Shipping Weight 0.22 lbs
Country of Origin China *
Item Numbered Tag
Material ABS Plastic
Color Black, White
Height 1-1/8"
Width 1-1/8"
Shape Round
Hole Size 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms