Check Availability
  • GRAINGER APPROVED 

    Black, White Numbered Tag, ABS Plastic, Rectangle, 1" Height, 100 PK

  • Item # 22CN74
  • Mfr. Model # 22CN74
Black, White Numbered Tag, ABS Plastic, Rectangle, 1" Height, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These color-coded ABS plastic tags are clearly stamped with 9⁄32" numbers to give you a variety of identification options. This set contains 100 sequentially numbered identification tags.
Show More Close
 

Technical Specifications

Item # 22CN74
Mfr. Model # 22CN74
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 0.7 lbs
Country of Origin China *
Item Numbered Tag
Material ABS Plastic
Color Black, White
Height 1"
Width 3"
Number Series 101 to 200
Shape Rectangle
Hole Size 1/8"
Includes (100) Numbered Tags
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms