Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, ABS Plastic, Height: 1-1/4", Width: 1-1/4", Black, White

  • Item # 22CN58
  • Mfr. Model # 22CN58
Numbered Tag, ABS Plastic, Height: 1-1/4", Width: 1-1/4", Black, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22CN58
Mfr. Model # 22CN58
UNSPSC #55121503
Shipping Weight 0.25 lbs
Country of Origin China *
Item Numbered Tag
Material ABS Plastic
Color Black, White
Height 1-1/4"
Width 1-1/4"
Shape Octagon
Hole Size 1/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov