Check Availability
  • Engraved Tags
  • GRAINGER APPROVED 

    Numbered Tag, Material Plastic, Color Black/White, Height 1-1/4", Width 1-1/4", Shape Square

  • Item # 22CN44
  • Mfr. Model # 22CN44
Numbered Tag,  Material Plastic,  Color Black/White,  Height 1-1/4",  Width 1-1/4",  Shape Square
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 22CN44
Mfr. Model # 22CN44
UNSPSC #55121503
Shipping Weight 0.35 lbs
Country of Origin China *
Item Numbered Tag
Material Plastic
Color Black/White
Height 1-1/4"
Width 1-1/4"
Shape Square
Hole Size 1/8"
Character Series 101 to 200
Application General Purpose
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov