Check Availability
  • GRAINGER APPROVED 

    Numbered Tag, Plastic, Round, Height: 1-1/4", Width: 1-1/4", Black/White

  • Item # 22CN36
  • Mfr. Model # 22CN36
Numbered Tag, Plastic, Round, Height: 1-1/4", Width: 1-1/4", Black/White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

These color-coded ABS plastic tags are clearly stamped with 9⁄32" numbers to give you a variety of identification options. The top attachment hole is 1⁄8". This set contains 100 sequentially numbered identification tags.
Show More Close
 

Technical Specifications

Item # 22CN36
Mfr. Model # 22CN36
UNSPSC #55121503
Catalog Page 1934
Shipping Weight 0.25 lbs
Country of Origin China *
Item Numbered Tag
Material Plastic
Color Black/White
Height 1-1/4"
Width 1-1/4"
Shape Round
Hole Size 1/8"
Character Series 201 to 300
Application General Purpose
Diameter 1-1/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms