Check Availability
  • GRAINGER APPROVED 

    2-Sided Bin Rail Floor Rack with 96 Bins, 57"H x 36"W x 20"D, Gray

  • Item # 7Y883
  • Mfr. Model # 7Y883
2-Sided Bin Rail Floor Rack with 96 Bins, 57"H x 36"W x 20"D, Gray
Qty
  • Web Price
    $1,171.32 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 7Y883
Mfr. Model # 7Y883
UNSPSC #24102004
Shipping Weight 132.35 lbs
Country of Origin USA *
Item - Bin Rail Systems Bin Rail Floor Rack
ESD Conductive No
Number of Sides 2
Total Number of Bins 96
Bin Depth 10-7/8"
Bin Width 5-1/2"
Bin Height 5"
Bin Style Hang and Stack
Bin Color Blue
Overall Depth 20"
Overall Width 36"
Overall Height 57"
Load Capacity 500 lb.
Color Gray
Finish Powder Coated
Material Steel
Includes (96) 2W778 (Stack and Hang Bin), (1) 5W876 (Mobile Kit), (1) 5YM90 (Bin Box Rail Hanging System)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms