Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 12

  • Item # 5JL52
  • Mfr. Model # DD1127
Bin Cabinet, Total Number of Bins 12
Qty
  • Web Price
    $1,910.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Deep box cabinets feature doors that open at 180° for full and easy access to contents. Shelves and bins hook into place; no tools required.
14-ga. steel; textured powder-coated finish
Shelves adjust in 3" increments
1450-lb. shelf capacity, based on evenly distributed loads
3-point locking mechanism with 5/16" lock rods
4" legs
Shipped fully assembled
Show More Close
 

Technical Specifications

Item # 5JL52
Mfr. Model # DD1127
UNSPSC #56111906
Shipping Weight 465.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Tilt Bins/Shelves
Height of Cabinet 76"
Width of Cabinet 39"
Depth of Cabinet 27"
Total Number of Bins 12
Total Number of Shelves 10
Total Number of Drawers 0
Bin Depth 5-3/4"
Bin Height 6-1/2"
Bin Width 15"
Total Number of Door Bins 12
Bins per Cabinet 0
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dove Gray
Gauge 14
Total Capacity 8180 lb.
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 1450 lb.
Number of Door Shelves 6
Door Shelf Capacity 75 lb.
Bin Material Plastic
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 4 Full Width Shelves Adjustable on 3" Centers with 6 Removable Tilt Bins and 3 Shelves in Each Door, Swivel Casters on Doors
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In