Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 24

  • Item # 5JL50
  • Mfr. Model # DD1125
Bin Cabinet, Total Number of Bins 24
Qty
  • Web Price
    $1,764.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Welded Cabinets with Shelves
Lyon®
• 14-ga. steel; powder-coated finish Shelves adjust in 3" increments 1450-lb. shelf capacity, based on evenly distributed loads 3-point locking mechanism with 3/8" lock rods 4" legs Shipped fully assembled
Deep box cabinets feature 7" deep forward-swing doors and hard swivel casters for smooth operation under heavy loads. Large parts bins are fixed in-place inside cabinet.
Show More Close
 

Technical Specifications

Item # 5JL50
Mfr. Model # DD1125
UNSPSC #56111906
Shipping Weight 450.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Tilt Bins
Height of Cabinet 76"
Width of Cabinet 39"
Depth of Cabinet 27"
Total Number of Bins 24
Total Number of Shelves 4
Total Number of Drawers 0
Bin Depth 5-3/4"
Bin Height 6-1/2"
Bin Width 15"
Total Number of Door Bins 24
Bins per Cabinet 0
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dove Gray
Gauge 14
Total Capacity 8210 lb.
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 1450 lb.
Number of Door Shelves 0
Bin Material Plastic
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 4 Full Width Shelves with 12 Removable Tilt Bins in Each Door, Swivel Casters on Doors
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms