Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 136

  • Item # 5JL49
  • Mfr. Model # DD1124
Bin Cabinet, Total Number of Bins 136
Qty
  • Web Price
    $2,178.35 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Welded Bin Cabinets
Lyon®
• 14-ga. steel; powder-coated finish 3-point locking mechanism with 3/8" lock rods 4" legs Shipped fully assembled
Deep box cabinets feature 7" deep forward-swing doors and hard swivel casters for smooth operation under heavy loads. Large parts bins are fixed in-place inside cabinet.
Show More Close
 

Technical Specifications

Item # 5JL49
Mfr. Model # DD1124
UNSPSC #56111906
Shipping Weight 400.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 82"
Width of Cabinet 36"
Depth of Cabinet 21"
Total Number of Bins 136
Total Number of Shelves 0
Total Number of Drawers 0
Bin Depth 14-3/4"
Bin Height 7"
Bin Width 8-1/4"
Total Number of Door Bins 100
Bins per Cabinet 36
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Dove Gray
Gauge 14
Total Capacity 3160 lb.
Number of Cabinet Shelves 0
Cabinet Shelf Capacity 1450 lb.
Number of Door Shelves 0
Bin Material Plastic
Leg Height 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 100 Small Parts Bins on the Doors and 36 Large Bins Inside
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms