Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 126

  • Item # 3THT3
  • Mfr. Model # 36-BB-240
Bin Cabinet, Total Number of Bins 126
Qty
  • Web Price
    $2,507.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® bin cabinet allows the user to organize, store, and secure small parts in the all-welded heavy-duty storage cabinet with bins on the doors and on the body. 12-ga. heavy-duty construction with 6" high 7-ga. legs for forklifting or to secure cabinet to floor. Secure cabinet with 3-pt. locking system with and hasp (padlock not included). Removable, yellow polypropylene bins have a hopper front with label holder. Drawers can hold up to 400 lb., based on evenly distributed loads.
Show More Close
 

Technical Specifications

Item # 3THT3
Mfr. Model # 36-BB-240
UNSPSC #30161801
Shipping Weight 606.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 126
Total Number of Shelves 0
Total Number of Drawers 0
Bin Depth 7-3/8"
Bin Height 3"
Bin Width 4"
Total Number of Door Bins 94
Bins per Cabinet 32
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 12
Number of Cabinet Shelves 0
Number of Door Shelves 0
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 3 Point Locking System With Padlock Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms