Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 144

  • Item # 3THT2
  • Mfr. Model # 46-BS-244
Bin Cabinet, Total Number of Bins 144
Qty
  • Web Price
    $2,748.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong HoldĀ® bin cabinet with shelves allows for organization of small parts. Store large parts, tools, or dies on the 4 interior adjustable 14-ga. shelves. Constructed of 12-ga. steel with a 3-point locking system, padlock hasp (padlock not included), and sturdy 6"H 7-ga. legs for forklifting or to secure cabinet to floor. Removable, yellow polypropylene bins have a hopper front with label holder. Drawers can hold up to 400 lb., based on evenly distributed loads. Fully assembled and ready to use.
Show More Close
 

Technical Specifications

Item # 3THT2
Mfr. Model # 46-BS-244
UNSPSC #30161801
Shipping Weight 661.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 144
Total Number of Shelves 4
Total Number of Drawers 0
Bin Depth 7-3/8"
Bin Height 3"
Bin Width 4"
Total Number of Door Bins 144
Bins per Cabinet 0
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 12
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 1200 lb.
Cabinet Shelf W x D 46-5/16" x 15-7/16"
Number of Door Shelves 0
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 3 Point Locking System With Padlock Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms