Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 0

  • Item # 2YA75
  • Mfr. Model # AC3618QV
Bin Cabinet, Total Number of Bins 0 Bin Cabinet,Louvered,78"H,36"W,18"D Bin Cabinet,Louvered,78"H,36"W,18"D
Qty
  • Web Price
    $1,109.60 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 16-gauge welded-steel construction, this cabinet offers secure, viewable storage. The durable, lightweight Lexan door panels keep out dust and debris. The keyed handle has a three-point locking system.
Show More Close
 

Technical Specifications

Item # 2YA75
Mfr. Model # AC3618QV
UNSPSC #24112401
Shipping Weight 309.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Industrial
Bin Cabinet Door Style Clearview
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 18"
Total Number of Bins 0
Total Number of Shelves 0
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Putty
Gauge 16
Total Capacity 1000 lb.
Number of Cabinet Shelves 0
Number of Door Shelves 0
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms