Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 111

  • Item # 2RNF1
  • Mfr. Model # 36-BBS-241-4DB
Bin Cabinet, Total Number of Bins 111
Qty
  • Web Price
    $3,154.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Strong Hold® 4-drawer bin cabinet includes bins on doors and body, 4 drawers, and adjustable shelf—ideal for organization of small parts. Polypropylene plastic bins have a hopper front with a label holder. Bins are easily removed for part selection and restocking. Bins on doors hold 10 lb. each and bins inside cabinet hold up to 60 lb. Shelf holds up to 400 lb. With its 12-ga. steel construction, 3-point locking system, padlock hasp, and sturdy 7-ga. 6"H legs, this all-welded cabinet is built for industrial environments.
Show More Close
 

Technical Specifications

Item # 2RNF1
Mfr. Model # 36-BBS-241-4DB
UNSPSC #24112401
Shipping Weight 739.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Combination Drawer
Cabinet Strength Rating Heavy Duty
Bin Cabinet Door Style Standard
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 111
Total Number of Shelves 1
Total Number of Drawers 4
Bin Depth 7-3/8"
Bin Height 3"
Bin Width 4"
Total Number of Door Bins 95
Bins per Cabinet 16
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 12
Number of Cabinet Shelves 1
Cabinet Shelf Capacity 1900 lb.
Cabinet Shelf W x D 31-3/8" x 15-7/16"
Number of Door Shelves 0
Drawer Capacity 400 lb.
Inside Drawer H x W x D (1) 3" x 30" x 14" and (1) 4" x 30" x 14" and (1) 6" x 30" x 14"
Bin Material Polypropylene
Leg Height 6"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Baked Enamel
Cabinet Locking Mechanism Padlock Hasp
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 3 Point Locking System With Padlock Hasp
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms