Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 112

  • Item # 1DZG3
  • Mfr. Model # 1DZG3
Bin Cabinet, Total Number of Bins 112
Qty
  • Web Price
    $2,523.89 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Welded Cabinets with Shelves
Edsal®
• 16-ga. steel; gray powder-coated finish 30-lb. capacity door shelves adjust in 2" increments 700-lb. capacity interior shelves adjust in 4-1/2" increments Cabinets lock with padlock (not included) Cabinets shipped fully assembled; bins, louvered panels, and shelves shipped separately
Include 4" deep "pocket doors" with hinges and leveling feet.
Show More Close
 

Technical Specifications

Item # 1DZG3
Mfr. Model # 1DZG3
UNSPSC #30161801
Shipping Weight 454.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel/Shelving
Cabinet Strength Rating Industrial
Bin Cabinet Door Style Deep/Louvered Panel/Shelves
Height of Cabinet 72"
Width of Cabinet 48"
Depth of Cabinet 24"
Total Number of Bins 112
Total Number of Shelves 6
Total Number of Drawers 0
Bin Depth (64) 7-3/8", (24) 10-7/8", (18) 14-3/4", (6) 14-3/4"
Bin Height (64) 3", (24) 5", (18) 7", (6) 7"
Bin Width (64) 4", (24) 5-1/2", (18) 8-1/4", (6) 16-1/2"
Total Number of Door Bins 64
Bins per Cabinet 48
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 16
Number of Cabinet Shelves 0
Cabinet Shelf Capacity 30 lb.
Number of Door Shelves 6
Door Shelf Capacity 30 lb.
Door Shelf W x D 23" x 4"
Bin Material Polypropylene
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 1 Point
Cabinet Handle Style Pull
Assembled/Unassembled Assembled
Includes Leveling Feet
* This product's country of origin is subject to change

Welcome Sign In