Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 0

  • Item # 1DZF4
  • Mfr. Model # BC6201G
Bin Cabinet, Total Number of Bins 0
Qty
  • Web Price
    $1,239.53 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Welded Bin Cabinets Without Bins
• 16-ga. steel; gray powder-coated finish 30-lb.-capacity door shelves adjust in 2" increments 700-lb.-capacity interior shelves adjust in 4-1/2" increments Cabinets lock with padlock (not included) Cabinets shipped fully assembled; bins and louvered panels shipped separately
Include 4" deep "pocket doors" with hinges and leveling feet.
Show More Close
 

Technical Specifications

Item # 1DZF4
Mfr. Model # BC6201G
UNSPSC #30161801
Shipping Weight 352.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Shelving
Cabinet Strength Rating Industrial
Bin Cabinet Door Style Deep/Shelves
Height of Cabinet 72"
Width of Cabinet 38"
Depth of Cabinet 24"
Total Number of Bins 0
Total Number of Shelves 16
Total Number of Drawers 0
Total Number of Door Bins 0
Bins per Cabinet 0
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 16
Number of Cabinet Shelves 4
Cabinet Shelf Capacity 800 lb.
Cabinet Shelf W x D 37" x 20"
Number of Door Shelves 12
Door Shelf Capacity 30 lb.
Door Shelf W x D 18" x 4"
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 1 Point
Cabinet Handle Style Pull
Assembled/Unassembled Assembled
Includes Leveling Feet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms