This item has been discontinued.  For alternate products call 1-800-217-6872.

  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 66

  • Item # 1DZC8
  • Mfr. Model # CV1266GY
Bin Cabinet, Total Number of Bins 66

Product Details

All-Welded High-Visibility Bin Cabinets
• 20-ga. steel construction; powder-coated finish 22-ga. shelves adjust in 2" increments 3-pt. locking mechanism with keyed handle Cabinets shipped fully assembled; bins, louvered panels, and shelves shipped separately
Shatterproof, see-through doors allow viewing of the entire cabinet interior and open a full 180°. Removable, yellow polyethylene bins suspend from steel louvered panels for easy access.
Show More Close
 

Technical Specifications

Item # 1DZC8
Mfr. Model # CV1266GY
UNSPSC #30161801
Catalog Page 1277
Shipping Weight 204.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Commercial
Bin Cabinet Door Style Clearview
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 66
Total Number of Shelves 0
Total Number of Drawers 0
Bin Depth (24) 5-3/8", (24) 7-3/8", (12) 10-7/8", (6) 14-3/4"
Bin Height (24) 3", (24) 3", (12) 5", (6) 7"
Bin Width (24) 4" , (24) 4" , (12) 5-1/2", (6) 8-1/4"
Total Number of Door Bins 0
Bins per Cabinet 66
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 20
Number of Cabinet Shelves 0
Number of Door Shelves 0
Material - Cabinets Steel
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Keyed
Locking Points 3 Points
Cabinet Handle Style Swing
Assembled/Unassembled Assembled
Includes 3 Point Locking System
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms