Check Availability
  • GRAINGER APPROVED 

    Bin Cabinet, Total Number of Bins 74

  • Item # 1DYZ4
  • Mfr. Model # BC5725G
Bin Cabinet, Total Number of Bins 74
Qty
  • Web Price
    $1,184.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

All-Welded Bin Cabinets
Edsal®
• 16-ga. steel; gray powder-coated finish Cabinets lock with padlock (not included) Cabinets shipped fully assembled; bins and louvered panels shipped separately
Include 4" deep "pocket doors" with hinges and leveling feet.
Show More Close
 

Technical Specifications

Item # 1DYZ4
Mfr. Model # BC5725G
UNSPSC #30161801
Shipping Weight 220.0 lbs
Country of Origin USA *
Item - Bin Cabinets Bin Cabinet
Bin Cabinet Style Louvered Panel
Cabinet Strength Rating Industrial
Bin Cabinet Door Style Louvered Panel
Height of Cabinet 36"
Width of Cabinet 36"
Depth of Cabinet 24"
Total Number of Bins 74
Total Number of Shelves 0
Total Number of Drawers 0
Bin Depth (24) 5-3/8", (8) 7-3/8", (12) 10-7/8", (4) 14-3/4", (2) 14-3/4"
Bin Height (32) 3", (12) 5", (4) 7", (2) 7"
Bin Width (24) 4", (8) 5-1/2", (12) 8-1/4", (4) 16-1/2", (2) 16-1/2"
Total Number of Door Bins 48
Bins per Cabinet 26
Bin Color Yellow
Mobile/Stationary Stationary
Locking Cabinet Yes
Color Gray
Gauge 16
Number of Cabinet Shelves 0
Number of Door Shelves 0
Bin Material Polypropylene
Material - Cabinets Steel
Method of Construction Welded
Finish - Cabinets Powder Coated
Cabinet Locking Mechanism Padlock Hasp
Locking Points 1 Point
Cabinet Handle Style Pull
Assembled/Unassembled Assembled
Includes Leveling Feet
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms