Check Availability
  • GRAINGER APPROVED 

    Bimetal Thermom, 5 In Dial, -20 to 120F

  • Item # 1NGB9
  • Mfr. Model # 1NGB9
Bimetal Thermom, 5 In Dial, -20 to 120F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NGB9
Mfr. Model # 1NGB9
UNSPSC #41112212
Catalog Page 586
Shipping Weight 1.36 lbs
Country of Origin China *
Item Analog Dial Thermometer
Sensing Element Bimetal
Dial Size 5"
Connection Size 1/2" NPT
Connection Location Adjustable
Stem Length 4"
Temp. Range (F) -20 Degrees to 120 Degrees
Temp. Range (C) -30 Degrees to 50 Degrees
Accuracy +/-1%
Stem Dia. 1/4"
Horizontal Adjustment Range 0 Degrees to 360 Degrees
Vertical Adjustment Range 0 Degrees to 180 Degrees
Case Hermetically Sealed
Case Material Stainless Steel
Stem Material Stainless Steel
Window Material Glass
Adjustments External
Coil Finish Silicone for Superior Time Response and Vibration Dampening
Manufacturers Warranty Length Limited 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions