Check Availability
  • GRAINGER APPROVED 

    Bimetal Thermom, 3 In Dial, 50 to 550F

  • Item # 1NFZ1
  • Mfr. Model # 1NFZ1
Bimetal Thermom, 3 In Dial, 50 to 550F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NFZ1
Mfr. Model # 1NFZ1
UNSPSC #41112212
Catalog Page 586
Shipping Weight 0.6 lbs
Country of Origin China *
Item Analog Dial Thermometer
Sensing Element Bimetal
Dial Size 3"
Connection Size 1/2" NPT
Connection Location Back
Stem Length 6"
Temp. Range (F) 50 Degrees to 550 Degrees
Temp. Range (C) 10 Degrees to 290 Degrees
Accuracy +/-1%
Stem Dia. 1/4"
Case Hermetically Sealed
Case Material Stainless Steel
Stem Material Stainless Steel
Window Material Glass
Adjustments External
Coil Finish Silicone for Superior Time Response and Vibration Dampening
Manufacturers Warranty Length Limited 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions