Check Availability
  • GRAINGER APPROVED 

    Bimetal Thermom,3 In Dial,0 to 250F

  • Item # 1NFY9
  • Mfr. Model # 1NFY9
Bimetal Thermom,3 In Dial,0 to 250F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NFY9
Mfr. Model # 1NFY9
UNSPSC #41112212
Catalog Page 586
Shipping Weight 0.57 lbs
Country of Origin China *
Item Analog Dial Thermometer
Sensing Element Bimetal
Dial Size 3"
Connection Size 1/2" NPT
Connection Location Back
Stem Length 6"
Temp. Range (F) 0 Degrees to 250 Degrees
Accuracy Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1% 201 Degrees F: +/-1.5%
Stem Dia. 1/4"
Case Hermetically Sealed
Case Material Stainless Steel
Stem Material Stainless Steel
Window Material Glass
Adjustments External
Coil Finish Silicone for Superior Time Response and Vibration Dampening
Manufacturers Warranty Length Limited 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions