Check Availability
  • GRAINGER APPROVED 

    Bimetal Thermom, 3 In Dial, 0 to 250F

  • Item # 1NFY4
  • Mfr. Model # 1NFY4
Bimetal Thermom, 3 In Dial, 0 to 250F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Delivers outstanding accuracy and superior time response. Features silicone vibration dampening for improved accuracy, and an airtight hermetic seal that helps prevent icing or fogging. External calibration provides simple adjustment. Back connection. 1/4"-dia. stainless steel stem.
Show More Close
 

Technical Specifications

Item # 1NFY4
Mfr. Model # 1NFY4
UNSPSC #41112212
Catalog Page 586
Shipping Weight 0.47 lbs
Country of Origin China *
Item Analog Dial Thermometer
Sensing Element Bimetal
Dial Size 3"
Connection Size 1/2" NPT
Connection Location Back
Stem Length 2-1/2"
Temp. Range (F) 0 Degrees to 250 Degrees
Accuracy Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1% 201 Degrees F: +/-1.5%
Stem Dia. 1/4"
Case Hermetically Sealed
Case Material Stainless Steel
Stem Material Stainless Steel
Window Material Glass
Adjustments External
Coil Finish Silicone for Superior Time Response and Vibration Dampening
Manufacturers Warranty Length Limited 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions