Check Availability
  • GRAINGER APPROVED 

    Bimetal Thermom, 2 In Dial, -20 to 120F

  • Item # 1NFW8
  • Mfr. Model # 1NFW8
Bimetal Thermom, 2 In Dial, -20 to 120F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NFW8
Mfr. Model # 1NFW8
UNSPSC #41112212
Catalog Page 586
Shipping Weight 0.28 lbs
Country of Origin China *
Item Analog Dial Thermometer
Sensing Element Bimetal
Dial Size 2"
Connection Size 1/4" NPT
Connection Location Back
Stem Length 4"
Temp. Range (F) -20 Degrees to 120 Degrees
Temp. Range (C) -30 Degrees to 50 Degrees
Accuracy +/-1%
Stem Dia. 1/4"
Case Hermetically Sealed
Case Material Stainless Steel
Stem Material Stainless Steel
Window Material Glass
Adjustments External
Coil Finish Silicone for Superior Time Response and Vibration Dampening
Manufacturers Warranty Length Limited 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions