Check Availability
  • GRAINGER APPROVED 

    Bimetal Thermom, 2 In Dial, 0 to 250F

  • Item # 1NFW6
  • Mfr. Model # 1NFW6
Bimetal Thermom, 2 In Dial, 0 to 250F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1NFW6
Mfr. Model # 1NFW6
UNSPSC #41112212
Catalog Page 586
Shipping Weight 0.25 lbs
Country of Origin China *
Item Analog Dial Thermometer
Sensing Element Bimetal
Dial Size 2"
Connection Size 1/4" NPT
Connection Location Back
Stem Length 2-1/2"
Temp. Range (F) 0 Degrees to 250 Degrees
Accuracy Less Than or Equal To 40 Degrees F: +/-1.5%41 to 200 Degrees F: +/-1% 201 Degrees F: +/-1.5%
Stem Dia. 1/4"
Case Hermetically Sealed
Case Material Stainless Steel
Stem Material Stainless Steel
Window Material Glass
Adjustments External
Coil Finish Silicone for Superior Time Response and Vibration Dampening
Manufacturers Warranty Length Limited 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions