Check Availability
  • GRAINGER APPROVED 

    Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Slvr

  • Item # 8AN88
  • Mfr. Model # 8AN88
Bike Rack, 2-Sided, 6-Bike, 39-1/2 in., Slvr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8AN88
Mfr. Model # 8AN88
UNSPSC #56101608
Shipping Weight 31.0 lbs
Country of Origin China *
Item Double Sided Bike Rack
Holds (6) Bikes
Length 39-1/2"
Width 29"
Height 28-3/4"
Usable Opening Width 3"
Mounting Surface
Material Steel
Color Silver
Finish Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions