Check Availability
  • GRAINGER APPROVED 

    Bicycle Parking Rack, 18 Bike Capacity

  • Item # 33X828
  • Mfr. Model # 33X828
Bicycle Parking Rack, 18 Bike Capacity
Qty
  • Web Price
    $807.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33X828
Mfr. Model # 33X828
UNSPSC #56101608
Catalog Page 1126
Shipping Weight 73.0 lbs
Country of Origin China *
Item Double Sided Bike Rack
Holds (18) Bikes
Length 111-1/2"
Width 37-3/4"
Height 30"
Usable Opening Width 30-11/16"
Material Steel
Color Silver
Finish Galvanized
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov