Check Availability
  • GRAINGER APPROVED 

    Bicycle, Coaster Brakes, 26" Wheel, Orange

  • Item # 8DH55
  • Mfr. Model # INB-ORG
Bicycle, Coaster Brakes, 26" Wheel, Orange
Qty
  • Web Price
    $538.69 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DH55
Mfr. Model # INB-ORG
UNSPSC #25161507
Shipping Weight 63.75 lbs
Country of Origin USA *
Item Bicycle
Color Orange
Wheel Dia. 26"
Bearings Ball
Brake Coaster Brakes
Frame Fully Lugged Hand Brazed 17-1/2"
Spokes 11 ga.
Load Capacity 300 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms